Shop All Control & Idler Arms
Dorman
Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 522-719
Mfr # 522-719
Zoro # G7498870
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Bushings, Mounting Hardware
- Maximum Length 237 mm
- Vehicle Fit Toyota Tacoma 2015-05
- Features Ball Joint Installed, Pre-Greased
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 522-719
- Zoro # G7498870
- UPC # 19495911593
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Maximum Length | 237 mm |
Ball Joint Thread Diameter | 14 mm |
Maximum Width | 288.5 mm |
Mounting Hole Dia. | 12.3 mm |
Details
Item | Control Arm and Ball Joint Assembly |
Material | Steel |
Includes | Bushings, Mounting Hardware |
Vehicle Fit | Toyota Tacoma 2015-05 |
Features | Ball Joint Installed, Pre-Greased |
Position | Front Left Lower |
Suspension Grade Type | Light |
Grade Type | Regular |
Bushing Material | Rubber |
Number of Mounting Holes | 1 |
Ball Joint Stud Type | Threaded |
Color | Black |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH Mevotech Lateral Link Rear Upper, Cms251241 (CMS251241)
- MAXXIMA Dome Lamp, LED, 7-1/2" L, 1" W, White (M84405-C)
- ECCO Spot Light, LED, 3-19/64" Depth, 5-13/64" H (EW2450)
- DRAW-TITE (PACKAGED) 4-WAY FLAT MOUNTING BRACKET (118144)
- DORMAN Suspension Control Arm Bushing - Front Lower Rearward, 523-201 (523-201)
- DORMAN Rear Right Lower Control Arm, 522-356 (522-356)
- DORMAN Suspension Trailing Arm - Rear Right, 905-501 (905-501)
- DORMAN Suspension Control Arm Bushing - Front Lower Rearward, 523-232 (523-232)
- DORMAN Suspension Trailing Arm - Rear Left Lower, 905-803 (905-803)
- DORMAN Suspension Control Arm Bushing - Rear Lower, 523-275 (523-275)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20336 (CMS20336)
- Dorman Control & Idler Arms