Shop All Control & Idler Arms
Dorman
Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-725
Mfr # 521-725
Zoro # G6591479
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Ball Joint Installed, Pre-Greased
- Includes Bushings, Mounting Hardware
- Color Black
- Vehicle Fit Nissan Rogue 2013-08, Nissan Rogue Select 2015-14, Nissan X-Trail 2014-08, Renault Koleos 2016-09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 521-725
- Zoro # G6591479
- UPC # 19495387534
- Country of Origin Taiwan, Province of China
- Category Control & Idler Arms
Dimensions
Maximum Length | 237 mm |
Mounting Hole Dia. | 12.3 mm |
Ball Joint Thread Diameter | 14 mm |
Maximum Width | 288.5 mm |
Details
Item | Control Arm and Ball Joint Assembly |
Material | Steel |
Features | Ball Joint Installed, Pre-Greased |
Includes | Bushings, Mounting Hardware |
Color | Black |
Vehicle Fit | Nissan Rogue 2013-08, Nissan Rogue Select 2015-14, Nissan X-Trail 2014-08, Renault Koleos 2016-09 |
Position | Front Left Lower |
Bushing Material | Rubber |
Grade Type | Regular |
Construction | Casting/Forged |
Ball Joint Stud Type | Pinch |
Number of Mounting Holes | 1 |
Suspension Grade Type | Light |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB 85lb Ice Melt Push Broadcast Spreader (45-0575)
- GROTE Bullet Receptacle, 16-14G, .176", PK50 (83-2402)
- OEMTOOLS Valve Spring Compressor for Ford 3-Valve Engines (24429)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-713 (521-713)
- DORMAN Suspension Control Arm - Front Right Lower, 521-378 (521-378)
- DORMAN Suspension Control Arm - Front Right Lower, 522-996 (522-996)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Upper, 520-171 (520-171)
- DORMAN Suspension Control Arm Bushing - Rear Lower, 523-275 (523-275)
- DORMAN Rear Right Lower Control Arm, 522-356 (522-356)
- MOOG Suspension Control Arm and Ball Joint Assembly, RK622212 (RK622212)
- Dorman Control & Idler Arms