Shop All Control & Idler Arms
Dorman
Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-499
Mfr # 521-499
Zoro # G7605252
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Bushings, Mounting Hardware
- Features Ball Joint Installed, Pre-Greased
- Maximum Length 237 mm
- Vehicle Fit Chevrolet Astro 2005-92, GMC Safari 2005-92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 521-499
- Zoro # G7605252
- UPC # 19495372875
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Maximum Length | 237 mm |
Ball Joint Thread Diameter | 14 mm |
Maximum Width | 288.5 mm |
Mounting Hole Dia. | 12.3 mm |
Details
Item | Control Arm and Ball Joint Assembly |
Material | Steel |
Includes | Bushings, Mounting Hardware |
Features | Ball Joint Installed, Pre-Greased |
Vehicle Fit | Chevrolet Astro 2005-92, GMC Safari 2005-92 |
Position | Front Left Lower |
Bushing Material | Rubber |
Ball Joint Stud Type | Threaded |
Suspension Grade Type | Light |
Grade Type | Regular |
Color | Black |
Number of Mounting Holes | 1 |
Construction | Casting/Forged |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP ASP:Chrysler large chrome cap (replaces 322824), PK 5 (ASP-P-44-217)
- SPEC-D TUNING Wooden Steering Wheel (SW-W-112)
- MEGAWARE Flexstep Pro Package Aluminum (80011)
- BOSCH Starter Motor, SR0473N (SR0473N)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-321 (521-321)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Upper, 520-171 (520-171)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-713 (521-713)
- DORMAN Suspension Control Arm - Front Right Lower, 522-996 (522-996)
- DORMAN Suspension Control Arm Bushing - Front Lower Rearward, 523-232 (523-232)
- DORMAN Suspension Trailing Arm - Rear Right, 905-527 (905-527)
- MOOG Suspension Control Arm - Rear Upper, RK642211 (RK642211)
- Dorman Control & Idler Arms