Shop All Control & Idler Arms
Dorman
Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-305
Mfr # 521-305
Zoro # G7642580
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Bushings, Mounting Hardware
- Vehicle Fit Mitsubishi 2023-07
- Features Ball Joint Installed, Pre-Greased
- Maximum Length 237 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 521-305
- Zoro # G7642580
- UPC # 19495262312
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Maximum Length | 237 mm |
Mounting Hole Dia. | 12.3 mm |
Maximum Width | 288.5 mm |
Ball Joint Thread Diameter | 14 mm |
Details
Item | Control Arm and Ball Joint Assembly |
Material | Steel |
Includes | Bushings, Mounting Hardware |
Vehicle Fit | Mitsubishi 2023-07 |
Features | Ball Joint Installed, Pre-Greased |
Position | Front Left Lower |
Suspension Grade Type | Light |
Bushing Material | Rubber |
Color | Black |
Grade Type | Regular |
Construction | Casting/Forged |
Number of Mounting Holes | 1 |
Ball Joint Stud Type | Pinch |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-5/16 x 2-1/4 in. (PA4120)
- ALL BALLS All Balls Petcock Rebuild Kit Suzuki Ltf 60-1051 (60-1051)
- FARIA BEEDE INSTRUMENTS 12V to 24V Adapter f/Oil Pressure Gauges (5 to 10 Bar) (90315)
- BALDWIN FILTERS Hydraulic Filter, 5 x 18-5/16 In (PT9554-MPG)
- DORMAN Suspension Control Arm Bushing - Front Lower Rearward, 523-232 (523-232)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-713 (521-713)
- DORMAN 926-046 Lateral Link To Knuckle Bolt (926-046)
- DORMAN Suspension Control Arm Bushing - Rear Upper, 905-203 (905-203)
- DORMAN Dorman 14884 Suspension Control Arm Bolt (14884)
- DORMAN Suspension Control Arm and Ball Joint Assembly, 520-968 (520-968)
- AIRBAGIT AirBagIt BUSHING-MO2247 No. Mo2247 Control Arm Bushing No Sleeve (BUSHING-MO2247)
- Dorman Shocks & Struts and Components