Shop All Control & Idler Arms
Dorman
Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 520-539
Mfr # 520-539
Zoro # G6305151
product price: $81.45
/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Bushings, Mounting Hardware
- Maximum Length 237 mm
- Vehicle Fit Nissan Altima 2001-98
- Features Ball Joint Installed, Pre-Greased
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 520-539
- Zoro # G6305151
- UPC # 19495159971
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Maximum Length | 237 mm |
Mounting Hole Dia. | 12.3 mm |
Ball Joint Stud Length | 21.5 mm |
Maximum Width | 288.5 mm |
Ball Joint Thread Diameter | 14 mm |
Details
Item | Control Arm and Ball Joint Assembly |
Material | Steel |
Includes | Bushings, Mounting Hardware |
Vehicle Fit | Nissan Altima 2001-98 |
Features | Ball Joint Installed, Pre-Greased |
Position | Front Left Lower |
Suspension Grade Type | Light |
Number of Mounting Holes | 1 |
Color | Black |
Construction | Stamped |
Grade Type | Regular |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tow Strap, Nylon, 2700 lb., 2in., 20 ft. (TS1802NX20)
- MOTORCRAFT Sensor-Camshaft Position, Du102 (DU102)
- ECCO Beacon Light, Amber, 7" H (7950A-VM)
- SUR&R Adapter, For #10 Size A/C Hoses/Fittings (AC11058)
- DORMAN Suspension Control Arm - Front Right Lower, 522-996 (522-996)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 522-724 (522-724)
- DORMAN 524-517 Rear Lower Control Arm (524-517)
- DORMAN Dorman 527-035 Suspension Control Arm And Ball Joint Assembly (527-035)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 522-322 (522-322)
- DORMAN Suspension Trailing Arm - Rear Right, 522-782 (522-782)
- DELPHI Steering Idler Arm, TA5305 (TA5305)
- Dorman Shocks & Struts and Components