Shop All Control & Idler Arms
Dorman
Suspension Control Arm Support Bracket - Front Right Lower, 520-158
Mfr # 520-158
Zoro # G7609330
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 66 mm
- Height 2.33 in
- Material Iron
- Vehicle Fit Buick 2007-04, Chevrolet 2009-02, GMC 2009-02, Isuzu 2008-03, Oldsmobile 2004-02, Saab 2009-05
- Position Front Right Lower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 520-158
- Zoro # G7609330
- UPC # 19495208471
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 66 mm |
Height | 2.33 in |
Bushing Outside Diameter | 66.2 mm |
Bushing Inside Diameter | 14.2 mm |
Mounting Hole Dia. | 18.4 mm |
Details
Item | Control Arm Bushing |
Material | Iron |
Vehicle Fit | Buick 2007-04, Chevrolet 2009-02, GMC 2009-02, Isuzu 2008-03, Oldsmobile 2004-02, Saab 2009-05 |
Position | Front Right Lower |
Color | Black |
Wall Thickness | 23.8 mm |
Mounting Hole Center to Center | 10.5 mm |
Color Code | Gray |
Bushing Material | Steel; Rubber |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 440972 (440972)
- LISLE Quick Quad Piston Spreader (29100)
- WHITECAP TEAK 8-3/4in Winch Pad (60169)
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 5-13/16" H (B40054)
- DORMAN Suspension Control Arm and Ball Joint Assembly, 520-968 (520-968)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-713 (521-713)
- DORMAN Suspension Control Arm - Front Right Lower, 522-996 (522-996)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 522-322 (522-322)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 522-719 (522-719)
- DORMAN Suspension Control Arm Bumper - Front Lower, 523-089 (523-089)
- MOOG Suspension Control Arm/Ball Joint Assembly-Front Left Upper, RK620614 (RK620614)
- Dorman Shocks & Struts and Components