Shop All Control & Idler Arms
Dorman
Suspension Control Arm - Rear Right Lower, 522-731
Mfr # 522-731
Zoro # G7563523
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 262.5 mm
- Material Steel
- Includes Bushings
- Vehicle Fit Audi 2018-04, Seat 2015-04, Volkswagen 2022-05
- Position Rear Lower Rearward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 522-731
- Zoro # G7563523
- UPC # 19495952176
- Country of Origin Taiwan, Province of China
- Category Control & Idler Arms
Dimensions
Length | 262.5 mm |
Bushing Inside Diameter | 14.3 mm |
Bushing Outside Diameter | 39.6 mm |
Bushing Length | 92 mm |
Details
Item | Control Arm |
Material | Steel |
Includes | Bushings |
Vehicle Fit | Audi 2018-04, Seat 2015-04, Volkswagen 2022-05 |
Position | Rear Lower Rearward |
End 2 Type | Press-In |
Color | Black |
Finish | Powder Coated |
Construction | Stamped |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
Bushing Color | Black |
Grade Type | Regular |
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63689 (G63689)
- TIE DOWN MARINE Roller-Keel 5, #86283 (86283)
- RONSTAN Sheave 100x12mm Hole White (PNP98KR)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Element, PT8496-MPG (PT8496-MPG)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Right Upper, 520-172 (520-172)
- DORMAN Dorman 14884 Suspension Control Arm Bolt (14884)
- DORMAN Suspension Control Arm and Ball Joint Assembly, 520-968 (520-968)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 522-719 (522-719)
- DORMAN Suspension Control Arm Bushing - Front Lower Rearward, 905-508 (905-508)
- DORMAN Suspension Control Arm and Ball Joint Assembly, 520-555 (520-555)
- MOOG Suspension Control Arm - Rear Upper, RK90489 (RK90489)
- Dorman Shocks & Struts and Components