Shop All Control & Idler Arms
Dorman
Suspension Control Arm - Rear Right Lower, 521-970
Mfr # 521-970
Zoro # G6568525
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 262.5 mm
- Material Steel
- Finish Powder Coated
- Includes Bushings
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 521-970
- Zoro # G6568525
- UPC # 19495452522
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 262.5 mm |
Bushing Length | 92 mm |
Bushing Outside Diameter | 39.6 mm |
Bushing Inside Diameter | 14.3 mm |
Details
Item | Control Arm |
Material | Steel |
Finish | Powder Coated |
Includes | Bushings |
Color | Black |
Vehicle Fit | Cadillac 2020-02, Chevrolet 2020-00, GMC 2020-00, Hummer 2009-03 |
Position | Rear Left Lower; Rear Right Lower |
End 2 Type | Press-In |
Ball Joint Mounting Type | Welded |
Bushing Material | Rubber |
Grade Type | Regular |
Construction | Casting/Forged |
Ball Joint Stud Type | Threaded |
Bushing Color | Black |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGA Floor Transmission Jack, 1 Ton (HW93718)
- GENUINE Genuine A/C Compressor Valve Cap, 64538387438 (64538387438)
- RONSTAN Medium Cleat Fairlead Grey (RF5015)
- DISCO Body Bolts, Hex Nuts, U-Nuts, 203 pcs. (8603)
- DORMAN Suspension Trailing Arm - Rear Right, 905-527 (905-527)
- DORMAN Suspension Control Arm Bushing - Front Lower Rearward, 523-232 (523-232)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-713 (521-713)
- DORMAN Suspension Trailing Arm - Rear Right, 905-501 (905-501)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 522-322 (522-322)
- DORMAN Dorman 14884 Suspension Control Arm Bolt (14884)
- AIRBAGIT AirBagIt BUSHING-MO2247 No. Mo2247 Control Arm Bushing No Sleeve (BUSHING-MO2247)
- Dorman Shocks & Struts and Components