Shop All Control & Idler Arms
Dorman
Suspension Control Arm - Rear Right Lower, 520-293
Mfr # 520-293
Zoro # G7594089
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 262.5 mm
- Material Steel
- Includes Bushings
- Vehicle Fit Hyundai Sonata 2014-11, Hyundai Tucson 2015-10, Kia Optima 2015-11, Kia Sportage 2016-11
- Position Rear Lower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 520-293
- Zoro # G7594089
- UPC # 885484675407
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 262.5 mm |
Bushing Length | 92 mm |
Bushing Inside Diameter | 14.3 mm |
Bushing Outside Diameter | 39.6 mm |
Details
Item | Control Arm |
Material | Steel |
Includes | Bushings |
Vehicle Fit | Hyundai Sonata 2014-11, Hyundai Tucson 2015-10, Kia Optima 2015-11, Kia Sportage 2016-11 |
Position | Rear Lower |
Color | Black |
End 2 Type | Press-In |
Bushing Material | Rubber |
Grade Type | Regular |
Ball Joint Mounting Type | Welded |
Bushing Color | Black |
Ball Joint Stud Type | Threaded |
Finish | Powder Coated |
Construction | Stamped |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II PowerBand V-Belts, 2/B95 (2/B95)
- SEACHOICE Stainless Steel Tapping Screw Kit - 216 Piece (59426)
- TOUGH GUY 5 Gal. Vehicle Wash Bucket, Wash (2CXX7)
- GATES FHP LOW HORSE-POWER V-BELT (2430)
- DORMAN Suspension Trailing Arm - Rear Right, 905-527 (905-527)
- DORMAN Suspension Trailing Arm - Rear Right, 522-782 (522-782)
- DORMAN 524-517 Rear Lower Control Arm (524-517)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-499 (521-499)
- DORMAN Dorman 527-035 Suspension Control Arm And Ball Joint Assembly (527-035)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 522-322 (522-322)
- MOOG Suspension Control Arm - Rear Upper, RK642211 (RK642211)
- Dorman Control & Idler Arms