Shop All Control & Idler Arms
Dorman
Suspension Control Arm - Front Right Lower, 521-014
Mfr # 521-014
Zoro # G7520692
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 262.5 mm
- Material Cast Iron
- Includes Bushings
- Vehicle Fit Chrysler 300 2010-05, Dodge Challenger 2010-08, Dodge Charger 2010-06, Dodge Magnum 2008-05
- Position Front Lower Rearward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 521-014
- Zoro # G7520692
- UPC # 19495247555
- Country of Origin Taiwan, Province of China
- Category Control & Idler Arms
Dimensions
Length | 262.5 mm |
Bushing Inside Diameter | 14.3 mm |
Bushing Length | 92 mm |
Bushing Outside Diameter | 39.6 mm |
Details
Item | Control Arm |
Material | Cast Iron |
Includes | Bushings |
Vehicle Fit | Chrysler 300 2010-05, Dodge Challenger 2010-08, Dodge Charger 2010-06, Dodge Magnum 2008-05 |
Position | Front Lower Rearward |
End 2 Type | Press-In |
Grade Type | Regular |
Ball Joint Stud Type | Threaded |
Ball Joint Mounting Type | Welded |
Bushing Color | Black |
Color | Black |
Construction | Casting/Forged |
Bushing Material | Rubber |
Finish | Powder Coated |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for AC Delco 1111 (1111 AC DELCO)
- WESTWARD Battery Cable, 4 ga, 10ft., Red (19YD72)
- AGS Brass Rigid Male Hose Clamp, 5/16 Hose, Male (1/4-18 NPT), 1/bag (CHF-14B)
- FLOTOOL Super Funnel Quick Fill (10714WR)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 522-719 (522-719)
- DORMAN Suspension Control Arm and Ball Joint Assembly, 520-555 (520-555)
- DORMAN 524-517 Rear Lower Control Arm (524-517)
- DORMAN Suspension Trailing Arm - Rear Right, 905-501 (905-501)
- DORMAN Suspension Control Arm Bushing - Rear Upper, 905-203 (905-203)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-713 (521-713)
- MEYLE Control Arm Sus Control Arm, 32-160500042 (32-160500042)
- Dorman Control & Idler Arms