Shop All Control & Idler Arms
Dorman
Suspension Control Arm - Front Right Lower, 520-464
Mfr # 520-464
Zoro # G7652469
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 262.5 mm
- Material Steel
- Includes Bushings
- Vehicle Fit Toyota 4Runner 2002-96
- Position Front Right Lower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 520-464
- Zoro # G7652469
- UPC # 19495221029
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 262.5 mm |
Bushing Inside Diameter | 14.3 mm |
Bushing Outside Diameter | 39.6 mm |
Bushing Length | 92 mm |
Details
Item | Control Arm |
Material | Steel |
Includes | Bushings |
Vehicle Fit | Toyota 4Runner 2002-96 |
Position | Front Right Lower |
Construction | Casting/Forged |
Ball Joint Stud Type | Threaded |
Finish | Powder Coated |
End 2 Type | Press-In |
Bushing Material | Rubber |
Color | Black |
Grade Type | Regular |
Ball Joint Mounting Type | Welded |
Bushing Color | Black |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Toe Jack, 10 t (4T10T)
- MOTORCRAFT Wire Asy, Wpt1340 (WPT1340)
- WESTWARD Dual Foot Tire Press Gauge, 0 to 160 psi (2HKX2)
- SHOPSOL Engine Creeper, Height Adjustable 48"-64", 4 Locking Casters (1010569)
- DORMAN Suspension Control Arm Bumper - Front Lower, 523-089 (523-089)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-499 (521-499)
- DORMAN Suspension Control Arm - Rear Right Lower, 522-731 (522-731)
- DORMAN Suspension Control Arm Bushing - Rear Lower, 523-275 (523-275)
- DORMAN Front Left Lower Control Arm, 521-893 (521-893)
- DORMAN Dorman 527-035 Suspension Control Arm And Ball Joint Assembly (527-035)
- MEVOTECH Suspension Control Arm Bushing, MS70412 (MS70412)
- Dorman Shocks & Struts and Components