Shop All Control & Idler Arms
Dorman
Suspension Control Arm Bushing - Front Lower Rearward, 523-232
Mfr # 523-232
Zoro # G6609572
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 57 mm
- Material Steel; Rubber
- Color Black
- Vehicle Fit Subaru 2018-05
- Position Front Lower Rearward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 523-232
- Zoro # G6609572
- UPC # 885484441583
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 57 mm |
Bushing Inside Diameter | 19 mm |
Bushing Outside Diameter | 60 mm |
Mounting Hole Dia. | 19 mm |
Details
Item | Control Arm Bushing |
Material | Steel; Rubber |
Color | Black |
Vehicle Fit | Subaru 2018-05 |
Position | Front Lower Rearward |
Grade Type | Regular |
Color Code | Gray |
Mounting Hole Center to Center | 57 mm |
Wall Thickness | 18.48 mm |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Electric Rope Cutting Gun (79901)
- ROADPRO Pigtail Light Replacement, for 2-Pin (RP-43149)
- WIX FILTERS Fuel Filter - Engine, 33830 (33830)
- LIQUI MOLY Top Tec 6600 0W-20, 5 Liter, 22046 (22046)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-499 (521-499)
- DORMAN Suspension Control Arm and Ball Joint Assembly, 520-968 (520-968)
- DORMAN Suspension Control Arm Bushing - Front Lower Rearward, 905-508 (905-508)
- DORMAN Suspension Trailing Arm - Rear Right, 905-501 (905-501)
- DORMAN Rear Right Lower Control Arm, 522-356 (522-356)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 522-724 (522-724)
- DORMAN Dorman 14884 Suspension Control Arm Bolt (14884)
- Dorman Control & Idler Arms