Shop All Control & Idler Arms
Dorman
Suspension Control Arm Bumper - Front Lower, 523-087
Mfr # 523-087
Zoro # G6474341
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Vehicle Fit Ford 2004-97, Lincoln 2002-98
- Position Front Lower
- Attachment Type Threaded
- Grade Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 523-087
- Zoro # G6474341
- UPC # 885484349018
- Country of Origin China
- Category Control & Idler Arms
Details
Item | Control Arm Bumper |
Material | Rubber |
Vehicle Fit | Ford 2004-97, Lincoln 2002-98 |
Position | Front Lower |
Attachment Type | Threaded |
Grade Type | Regular |
Color | Black |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Funnel, 64 oz., 1/2" dia. Spout (94473)
- SKF Shaft Seal, 1-5/8 x 2-23/64 x 5/16", CRW1, NBR (16084)
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD Crankshaft and Camshaft Seal Tool Kit (70961)
- JABSCO Impeller Kit-10 Blade-Neoprene-2" Diameter x 7/8"W Pin Drive Insert (18673-0001-P)
- DORMAN Rear Right Lower Control Arm, 522-356 (522-356)
- DORMAN 524-517 Rear Lower Control Arm (524-517)
- DORMAN Suspension Trailing Arm - Rear Right, 905-501 (905-501)
- DORMAN Suspension Control Arm Bushing - Rear Upper, 905-203 (905-203)
- DORMAN Suspension Control Arm Bushing - Rear Lower, 523-275 (523-275)
- DORMAN Suspension Control Arm Bushing - Front Lower Rearward, 523-232 (523-232)
- MOOG Suspension Control Arm and Ball Joint Assembly - Front Upper, RK80942 (RK80942)
- Dorman Shocks & Struts and Components