Shop All Suspension Hardware & Components
Dorman
Suspension Control Arm Bumper - Front Lower, 31061
Mfr # 31061
Zoro # G5635084
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type Suspension Control Arm Component
- Color Black
- Vehicle Fit General Motors 2005-70, General Motors 1962-53, Isuzu 2000-96
- Position Front Lower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 31061
- Zoro # G5635084
- UPC # 37495310611
- Country of Origin Taiwan, Province of China
- Category Suspension Hardware & Components
Details
Item | Control Arm Bumper |
Material | Rubber |
Type | Suspension Control Arm Component |
Color | Black |
Vehicle Fit | General Motors 2005-70, General Motors 1962-53, Isuzu 2000-96 |
Position | Front Lower |
Number of Mounting Studs | 1 |
Attachment Method | Threaded |
Grade | Regular |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Gray Dash Push Type Retainers 9mm Hole 22mm Stem L PK25 (15517PK)
- ZING ZING 10194 Marine Safe All-Purpose Boat Cleaner - 32 oz. (10194)
- MILTON Air Chuck, Euro Style, 1/4"FNPT (S-697-2)
- SURE SHOT Filler Cap, Quick Connect (S-118F)
- DORMAN Jounce Bumper - Rear, 523-049 (523-049)
- DORMAN Suspension Knuckle Bushing - Rear Right, 905-202 (905-202)
- DORMAN Suspension Air Compressor, 949-300 (949-300)
- DORMAN Shock Mounting Kit, 31001 (31001)
- DORMAN Suspension Knuckle Bushing - Rear Right, 523-082 (523-082)
- DORMAN 05208 Spindle Nut M24-2.0 Nylon Insert (05208)
- TIMBREN 88-98 GM FRONT LOAD BOOSTERS (GMFK35C)
- Dorman Suspension Hardware & Components