Shop All Control & Idler Arms
Dorman
Suspension Control Arm and Ball Joint Assembly, 520-889
Mfr # 520-889
Zoro # G7490303
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Includes Bushings, Mounting Hardware
- Maximum Length 237 mm
- Features Ball Joint Installed, Pre-Greased
- Vehicle Fit Ford 2012-06, Lincoln 2012-06, Mazda 2008-03, Mercury 2011-06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 520-889
- Zoro # G7490303
- UPC # 19495130338
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Maximum Length | 237 mm |
Maximum Width | 288.5 mm |
Ball Joint Thread Diameter | 14 mm |
Mounting Hole Dia. | 12.3 mm |
Details
Item | Control Arm and Ball Joint Assembly |
Material | Iron |
Includes | Bushings, Mounting Hardware |
Features | Ball Joint Installed, Pre-Greased |
Vehicle Fit | Ford 2012-06, Lincoln 2012-06, Mazda 2008-03, Mercury 2011-06 |
Position | Front Left Lower Rearward |
Grade Type | Regular |
Construction | Casting/Forged |
Ball Joint Stud Type | Pinch |
Bushing Material | Rubber |
Color | Black |
Suspension Grade Type | Light |
Number of Mounting Holes | 1 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-3/16in. L x 3-3/8in. dia. (RS5748)
- STENS New 265-391 Oem Replacement Belt For Dixie Chopper Silver Eagle 2006B64R (265-391)
- CTA MANUFACTURING Emergency Lug Nut Remover, 5Pc (4001)
- PHOENIX Hub Cover, Front Hub Cover, 19.5 In (Q820F)
- DORMAN 524-517 Rear Lower Control Arm (524-517)
- DORMAN Dorman 14884 Suspension Control Arm Bolt (14884)
- DORMAN Suspension Trailing Arm - Rear Right, 522-782 (522-782)
- DORMAN 926-046 Lateral Link To Knuckle Bolt (926-046)
- DORMAN Dorman 527-035 Suspension Control Arm And Ball Joint Assembly (527-035)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-499 (521-499)
- MOOG Suspension Control Arm/Ball Joint Assembly-Front Left Lower, RK620074 (RK620074)
- Dorman Shocks & Struts and Components