Shop All Suspension Hardware & Components
Dorman
Suspension Air Compressor, 949-202
Mfr # 949-202
Zoro # G7615594
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford Expedition 2018-07, Lincoln Navigator 2018-07
- Type Electrical
- Includes Mounting Hardware
- Amperage Rating 25 A
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 949-202
- Zoro # G7615594
- UPC # 37495111119
- Country of Origin China
- Category Suspension Hardware & Components
Details
Item | Air Suspension Compressor |
Vehicle Fit | Ford Expedition 2018-07, Lincoln Navigator 2018-07 |
Type | Electrical |
Includes | Mounting Hardware |
Amperage Rating | 25 A |
Voltage | 12V |
Max. Pressure | 280 psi |
Color | Black |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON AIR FILTERPRIMARY BLUE (DBA5306)
- VELVAC Right Side Heated Remote Mirror (708212)
- WEATHERTECH Front, Rear, and Rear Floorliners, 44839-1-2-3 (44839-1-2-3)
- SIMPLEX SJ2012, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 9 in (228, 6 mm) in Stroke (SJ2012)
- DORMAN Suspension Knuckle Bushing - Rear Lower, 523-077 (523-077)
- DORMAN Lateral Arm - Rear Right Lower Forward, 524-104 (524-104)
- DORMAN Suspension Control Arm Bumper - Front Lower, 31061 (31061)
- DORMAN Jounce Bumper - Rear, 523-049 (523-049)
- DORMAN Suspension Subframe Bushing Kit - Front, 924-004 (924-004)
- DORMAN 949-099 Suspension Air Compressor (949-099)
- ENERGY SUSPN To Mount Torsion Bar Crossmember Black Polyurethane Includes Bushings and Sleeves (3.1143G)
- Dorman Shocks & Struts and Components