Shop All Center & Floor Consoles
Dorman
Sun Visor Clip, 74435
Mfr # 74435
Zoro # G5787282
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Length 2 in
- Material Plastic
- Attachment Type Screw
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 74435
- Zoro # G5787282
- UPC # 37495744355
- Country of Origin China
- Category Center & Floor Consoles
Dimensions
Length | 2 in |
Strap Width | 1.6 in |
Details
Color | Tan |
Material | Plastic |
Attachment Type | Screw |
Universal Fit | No |
Vehicle Fit | Chrysler 300 2007-05, Dodge Charger 2007-06, Dodge Magnum 2007-05 |
Item | Sun Visor Clip |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Minibar, 22", 6 Leds, 12Vdc, 27 Ser, Amber (27-00002-E)
- DORMAN Rivet, 700-552 (700-552)
- SEACHOICE Foldup Trailer Jack 1,500 Lbs., 8" Wheel (52031)
- SKF Shaft Seal, 1/2 x 1-1/8 x 1/4", CRWA1, Nitrile (5062)
- DORMAN Center Console Latch, 41042 (41042)
- DORMAN Center Console Latch, 924-807 (924-807)
- DORMAN Console Lid, 924-826 (924-826)
- DORMAN Sun Visor Clip, 74436 (74436)
- DORMAN Sunglass Holder, 76100 (76100)
- DORMAN Center Console Latch, 924-808 (924-808)
- METRA ELECTRONICS FORD MULTI-KIT 2004-UP (99-5812)
- Dorman Automotive Interior Accessories