Shop All Aftermarket Steering
Dorman
Steering Shaft - Lower, 425-361
Mfr # 425-361
Zoro # G7645624
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 15 in
- Includes (2) Universal Joints
- Color Natural
- Vehicle Fit Ford F-150 2008-04, Ford Lobo 2008-04, Lincoln Mark LT 2008-06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 425-361
- Zoro # G7645624
- UPC # 19495432753
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Length | 15 in |
Diameter | 1 in |
Details
Item | Steering Shaft |
Material | Steel |
Includes | (2) Universal Joints |
Color | Natural |
Vehicle Fit | Ford F-150 2008-04, Ford Lobo 2008-04, Lincoln Mark LT 2008-06 |
Position | Lower |
End Type | Internal Profile; Internal Profile |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP Spring Loaded Cleat - 316 Stainless Steel (6970C)
- SKF NBR, single lip, Wave oil seal, S.S. spring, Bore-Tite (6134)
- TIE 4 SAFE G70 3/8" Clevis Grab Hooks Tow Chain Hook Flatbed Truck Trailer Tie Down, 2PK (FH406-38-2)
- SUR&R Connector, For 5/16" Str. Fuel Lines, PK2 (KP040)
- DORMAN 905-096 Steering Column-Shift Tube Damper (905-096)
- DORMAN Power Steering Pump Pulley, 300-310 (300-310)
- DORMAN Power Steering Reservoir Cap, 99979 (99979)
- DORMAN Steering Shaft Bearing - Lower, 905-512 (905-512)
- DORMAN Rack and Pinion Mount Bushing, 905-401 (905-401)
- DORMAN Power Steering Pump Pulley, 300-006 (300-006)
- CROWN AUTOMOTIVE 87-95 WRANGLER/74-86 CJ/84-96 CHEROKEE/86-92 COMANCHE/74-91 SJ/J-SERIES STEERING COLUMN BEARING KIT (83510055)
- Dorman Aftermarket Steering