Shop All Engine Components
Dorman
Steering Cooler, 918-301
Mfr # 918-301
Zoro # G8258233
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.047 in
- Height 2.007 in
- Includes Hoses
- Material Steel
- Application Cadillac 2004-02, Chevrolet 2013-99, GMC 2013-99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 918-301
- Zoro # G8258233
- UPC # 19495889694
- Country of Origin Unknown
- Category Engine Components
Dimensions
Width | 12.047 in |
Height | 2.007 in |
Length | 17.078 in |
Fitting Inlet/Outlet Inside Dia. | 0.275 in |
Fitting Inlet/Outlet Outside Dia. | 0.374 in |
Details
Includes | Hoses |
Material | Steel |
Application | Cadillac 2004-02, Chevrolet 2013-99, GMC 2013-99 |
Color | Black |
Attachment Method | Barb |
Item | Power Steering Cooler |
Description
Steering Cooler
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Tread Depth Gauge (69270)
- FLEXTECH Heavy Duty RadiatorHose, 81psi, 3/4In, Blue (C40-075(36))
- SHAKESPEARE 4186U Nylon Ratchet Mount - Unassembled (4186-U)
- GROTE Cable, PVC, 6 Cond, 16 ga., 500 ft. (82-5620)
- DORMAN Oil Drain Plug Magnetic M12-1.75 Head Si, 090-936Cd (090-936CD)
- DORMAN Engine Coolant Recovery Tank, 603-249 (603-249)
- DORMAN 555-103 Steel Cup Expansion Plug 36.5mm, Height 0.410 (555-103)
- DORMAN 097-018 Fiber Drain Plug Gasket, Fits 11/16So, M18 (097-018)
- DORMAN Harmonic Balancer, 594-437 (594-437)
- DORMAN 603-232 Non-Pressurized Coolant Reservoir (603-232)
- SPECK PUMPS Speck Pumps2921141222Casing Oring 190 x 6 mm. (2921141222)
- Dorman Engine Components