Shop All Aftermarket Steering
Dorman
Steering Column Bushing, 926-990
Mfr # 926-990
Zoro # G9239813
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.64 mm
- Application Hyundai 2015-07, Kia 2014-10
- Outside Dia. 28.6 mm
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 926-990
- Zoro # G9239813
- UPC # 37495953979
- Country of Origin United States
- Category Aftermarket Steering
Dimensions
Length | 9.64 mm |
Outside Dia. | 28.6 mm |
Inside Dia. | 7 mm |
Details
Application | Hyundai 2015-07, Kia 2014-10 |
Color | Black |
Material | Plastic |
Item | Flexible Steering Coupler |
Thickness | 11 mm |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPAR Co.Par Rectangular Document Holder for commercial trucks & vehicles, 11" W x 2" D x 14" H, black (1007BLACK)
- BOSCH Snow Driver Windshield Wiper Blade -28SD (28SD)
- MAIN FILTER LAYMOR 9101798 Hydraulic Filter Replacement (MF0057995)
- STANDARD IGNITION Mass Air Flow Maf Sensor, Mas0313 (MAS0313)
- DORMAN Power Steering Reservoir Cap, 99977 (99977)
- DORMAN Rack and Sector Gear Kit, 83221 (83221)
- DORMAN Steering Shaft Repair Kit, 425-253 (425-253)
- DORMAN Rack and Pinion Bushing, 905-408 (905-408)
- DORMAN Power Steering Reservoir Cap, 99979 (99979)
- DORMAN Power Steering Pump Pulley, 300-113 (300-113)
- SKF Steering Gear Worm Shaft Seal, 9725 (9725)
- Dorman Aftermarket Steering