Shop All Split Lock Washers
Dorman
Split Lock Washer-Grade 8-5/8 In, 870-016
Mfr # 870-016
Zoro # G9350797
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 870-016
- Zoro # G9350797
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 5/8 in |
Details
Item | Split Lock Washer |
System of Measurement | Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, M2 Screw Size, Plain Nylon, 2 mm Overall Lg, 2.6 mm Inside Dia, 10 PK (13ME001)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M51060.120.0050)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5 PK (U36000.262.0001)
- ZORO SELECT Flat Washer, For Screw Size M24 , Steel Zinc Plated Finish, 10 PK (M38210.240.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37020.100.0001)
- L.H. DOTTIE Split Lock Washer, For Screw Size 5/8 in Spring Steel, Zinc Plated Finish, 100 PK (LW58)
- ZORO SELECT Split Lock Washer, For Screw Size #10 316 Stainless Steel, Plain Finish, 1000 PK (10WS316)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U55450.019.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Steel, Zinc Yellow Finish, 25 PK (U37060.056.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 5 PK (77231)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51450.037.0001)
- Dorman Lock Washers