Shop All Split Lock Washers
Dorman
Split Lock Washer-Grade 8-1/4 In, 287-010
Mfr # 287-010
Zoro # G9313012
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 287-010
- Zoro # G9313012
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 1/4 in |
Details
Item | Split Lock Washer |
System of Measurement | Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (300303)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (65846)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0125)
- L.H. DOTTIE Screw Anchor, 1" L, Nylon (WDK6N)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, 5000 PK (MS35338-136)
- KIPP Split Lock Washer, Stainless Steel, Polished Finish (K1331.05)
- DISCO Split Lock Washer, For Screw Size 7/16 in Zinc Yellow Finish (11809PK)
- TITAN FASTENERS M6 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100 (BST06)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U55450.013.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Galvanized Finish, 100 PK (05638)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Silicon Bronze, Plain Finish, 100 PK (U43150.025.0001)
- Dorman Split Lock Washers