Shop All Split Lock Washers
Dorman
Split Lock Washer-Grade 8-1/2 In, 287-014
Mfr # 287-014
Zoro # G9315219
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 287-014
- Zoro # G9315219
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 1/2 in |
Details
Item | Split Lock Washer |
System of Measurement | Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Cotterless, 3/8 x 2 in., PK10 (WWG-CLPCZ-013)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK (U01200.037.0125)
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel, 5 PK (335-10)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (N01200.031.0050)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/4 in 316 Stainless Steel, NL-19 Finish, 100 PK (FB3LKW14P100)
- L.H. DOTTIE Split Lock Washer, For Screw Size #10 Silicon Bronze, Silicon Finish, 100 PK (LWBZ10)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 10 PK (08222)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 100 PK (06858)
- METRIC BLUE Split Lock Washer, For Screw Size M12 Steel, Metric Blue Finish, 100 PK (UST187443)
- METRIC BLUE Split Lock Washer, For Screw Size M6 Steel, Metric Blue Finish, 100 PK (UST187440)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 375 PK (103714)
- Dorman Split Lock Washers