Shop All Split Lock Washers
Dorman
Split Lock Washer-Grade 5-7/16 In, 918-013
Mfr # 918-013
Zoro # G9359921
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 7/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 918-013
- Zoro # G9359921
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 7/16 in |
Details
Item | Split Lock Washer |
System of Measurement | Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 25 PK (U55010.025.0400)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #6 x 4 (U51562.341.0400)
- ZORO SELECT Cap Nut, 5/16", Steel, Nickel Plated, 0.286 in H, 50 PK (230982004)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 4 PK (1584)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 4 mm Steel, Zinc Plated Finish, 30 PK (77201)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish (A0580320000Z)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M51390.040.0001)
- BRIGHTON-BEST Split Lock Washer - 1/2in - 18-8 A2 Stainless Steel - Pkg of 100 - BBI (754072)
- FOREVERBOLT Split Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKW516P50)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (50723)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37170.025.0001)
- Dorman Lock Washers