Shop All Split Lock Washers
Dorman
Split Lock Washer-Grade 5-5/8 In, 270-016
Mfr # 270-016
Zoro # G9323637
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 270-016
- Zoro # G9323637
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 5/8 in |
Details
Item | Split Lock Washer |
System of Measurement | Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.625 in L, Brass (240-6-BR)
- PRIMEGUARD PLUS Deck Screw, #10 x 4 in, Flat Head, Torx Drive, 360 PK (L4ST1)
- ZORO SELECT Cotter Pin, 13mmDx140mm L, Steel, PK5 (M39350.130.0140)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.075.0400)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 100 PK (876164)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 50 PK (U37061.037.0001)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/4 in Silicon Bronze, Silicon Finish, 100 PK (LWBZ14)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Steel, Zinc Plated Finish, 100 PK (M37020.030.0001)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish (A4580100000Z)
- ZORO SELECT Split Lock Washer, For Screw Size #3 Stainless Steel, Plain Finish, 50 PK (U51450.009.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 50 PK (08216)
- Dorman Split Lock Washers