Shop All Split Lock Washers
Dorman
Split Lock Washer-Class 8-M6,920-006
Mfr # 920-006
Zoro # G9363738
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size M6
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 920-006
- Zoro # G9363738
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | M6 |
Details
Item | Split Lock Washer |
System of Measurement | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16097)
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in Length (A0440400200U)
- ZORO SELECT Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, 18-8 Stainless Steel Plain, 50 PK (U30578.037.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Black Steel Flat Head Torx Drive, 15 PK (36932)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37200.037.0001)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish (13018)
- ZORO SELECT Split Lock Washer, For Screw Size M7 Steel, Black Oxide Finish, 100 PK (M37000.070.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (LWHIS0430USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Zinc Plated Finish, 5 PK (U37020.175.0001)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish (A0580320000Z)
- HILLMAN 50Pk 1/2 Lock Washer (300030)
- Dorman Split Lock Washers