Shop All Split Lock Washers
Dorman
Split Lock Washer-Class 8-M5,920-005
Mfr # 920-005
Zoro # G9362128
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size M5
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 920-005
- Zoro # G9362128
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | M5 |
Details
Item | Split Lock Washer |
System of Measurement | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, 1/4 in, 4 in, Ceramic Coated Steel Round Head External Hex Drive (47812)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (GRL11)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #8 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53789)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U01000.100.0350)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (U37020.016.0001)
- HILLMAN 100Pk #8 Lock Washer (300012)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Zinc Yellow Finish, 100 PK (M37060.120.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 15 PK (50727)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK (M37200.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Alloy Steel, Zinc Yellow Finish, 1500 PK (31WS8)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Zinc Plated Finish, 5 PK (U37020.175.0001)
- Dorman Lock Washers