Shop All Quick Connect Fittings
Dorman
Splice For A/C Lines, 800-643
Mfr # 800-643
Zoro # G7792383
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Connection Type Compression x Compression
- Tube Size 5/16 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-643
- Zoro # G7792383
- UPC # 19495430322
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Tube Size | 5/16 in |
Details
Material | Aluminum |
Connection Type | Compression x Compression |
Item | Air Conditioning Line Connector |
Number of Pieces | 1 |
Description
Splice For A/C Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #205KDD (205KDD)
- INGERSOLL-RAND Replacement Separator Module, For 2KMP7 (AM-15)
- ARO Solenoid Air Control Valve, 18mm, 12VDC (M817SD-012-D)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,42 IN OAL)
- DORMAN Fuel Retaining Clip, 800-004 (800-004)
- DORMAN Fuel Retaining Clip, 800-045 (800-045)
- DORMAN Fuel Line Union, 800-011 (800-011)
- DORMAN Fuel Line 5/16 In., 800-074 (800-074)
- DORMAN High Comp Union, 800-202 (800-202)
- DORMAN COLD SIDE INTERCOOLER PIPE KIT (667-300)
- BULLDOG WINCH Quick Connect Couplers 1/4NPT Female (42024)
- Dorman Hose Fittings