Shop All Automotive Body Clips
Dorman
Splash Shield Clip, 700-079
Mfr # 700-079
Zoro # G8265093
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Front Fender Retainer
- Material Nylon
- Color Black
- Application Honda
- Length 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 700-079
- Zoro # G8265093
- UPC # 19495115502
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Length | 10 mm |
Fastener Hole Size | 8 mm |
Head Dia. | 20 mm |
Details
Item | Splash Shield Clip |
Type | Front Fender Retainer |
Material | Nylon |
Color | Black |
Application | Honda |
Fit Type | Specific |
Description
Splash Shield Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX Cuts Through Moderate Surface Defects With Less Swirls Foam 7 Diameter Single (WRFC7)
- VELVAC Lp-3 Low Pressure Switch Double Term (034042)
- ZEROSTART Forced Flow Circulation Heater - 1500W 120V 12.5A, Left Outlet (3309021)
- OEMTOOLS Master Inner Tie Rod Tool Set (27178)
- DORMAN Door Pnl Install Kit, 702-010 (702-010)
- DORMAN Splash Shield Clip, 700-076 (700-076)
- DORMAN Body Retainers, 030-722 (030-722)
- DORMAN Push/Screw-In Ret., 030-728 (030-728)
- DORMAN 963-010 Panel Trim Retainer - Ford (963-010)
- DORMAN 799-105 Rivet-Push In-Hole Diameter .500 In-Head Diameter 1 In-Length .900 In (799-105)
- DISCO Body Bolt Fastener Assrtmnt 24 Hole Red Tray W/Clr Lid (8603RCP)
- Dorman Automotive Body Clips