Shop All Automotive Body Clips
Dorman
Splash Shield Clip, 700-078
Mfr # 700-078
Zoro # G8261304
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Front Fender Liner Push-type Retainer
- Material Nylon
- Length 7.5 mm
- Color Black
- Application Toyota Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 700-078
- Zoro # G8261304
- UPC # 19495115496
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Length | 7.5 mm |
Head Dia. | 18 mm |
Fastener Hole Size | 7 mm |
Details
Item | Splash Shield Clip |
Type | Front Fender Liner Push-type Retainer |
Material | Nylon |
Color | Black |
Application | Toyota Small |
Fit Type | Specific |
Description
Splash Shield Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Duralite, C085005 (C085005)
- BALDWIN FILTERS Air Filter, 6-11/16 x 2 in. (PA2214)
- REESE Receiver Mount Pintle Hook, GVW 10000 Lb (7024300)
- LIQUI MOLY Motorbike 4T 10W-40 Street, 4 Liter, 20056 (20056)
- DORMAN 799-105 Rivet-Push In-Hole Diameter .500 In-Head Diameter 1 In-Length .900 In (799-105)
- DORMAN Door Pnl Install Kit, 702-001 (702-001)
- DORMAN Gm Trim Panel Clip, 963-211D (963-211D)
- DORMAN Rivet-Screw In-Hole Diameter .250 In-Head Diameter 1 In-Length .900 In (961-055)
- DORMAN 963-041 Panel Trim Retainer- GM (963-041)
- DORMAN 963-030 Panel Trim Retainer - GM/Chrysler (963-030)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .060 - .090 P.O (EFUC-D05207-014-4/B)
- Dorman Automotive Body Clips