Shop All Automotive Body Clips
Dorman
Splash Shield Clip, 700-076
Mfr # 700-076
Zoro # G8259868
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bumper Push-type Retainer
- Material Nylon
- Color Black
- Application Nissan
- Length 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 700-076
- Zoro # G8259868
- UPC # 19495115472
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Length | 15 mm |
Fastener Hole Size | 10 mm |
Head Dia. | 18 mm |
Details
Item | Splash Shield Clip |
Type | Bumper Push-type Retainer |
Material | Nylon |
Color | Black |
Application | Nissan |
Fit Type | Specific |
Description
Splash Shield Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Bead Seater, 16.5", 17.5" (TC-50)
- UNIDEN UM725 Fixed Mount Marine VHF Radio w/GPS - Black (UM725GBK)
- JABSCO Jabsco Par-Max HD3 Heavy Duty Water Pressure Pump - 12V - 3 GPM - 60 P (Q301J-118S-3A)
- TRICO WIPERS 12IN REAR WIPER BLADE (55-120)
- DORMAN 961-313 Clip Nut - U-Threaded, 1/4-20 In X9/16 In, Panel Range.025 In -.150 In (961-313)
- DORMAN Body Retainers, 030-720 (030-720)
- DORMAN Rivet, 700-552 (700-552)
- DORMAN Door Pnl Install Kit, 702-010 (702-010)
- DORMAN Rivet-Screw In-Hole Diameter .250 In-Head Diameter 1 In-Length .900 In (961-055)
- DORMAN 963-010 Panel Trim Retainer - Ford (963-010)
- DISCO Replace Body/Frame Bolt Kits 5/8-11x3 1/2", 2PCS (1540)
- Dorman Automotive Body Clips