Shop All Automotive Body Clips
Dorman
Splash Shield Clip, 700-075
Mfr # 700-075
Zoro # G8201016
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Fender Clips
- Material Nylon
- Color Black
- Application Nissan
- Length 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 700-075
- Zoro # G8201016
- UPC # 19495115465
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Length | 9 mm |
Fastener Hole Size | 8 mm |
Head Dia. | 20 mm |
Details
Item | Splash Shield Clip |
Type | Fender Clips |
Material | Nylon |
Color | Black |
Application | Nissan |
Fit Type | Specific |
Description
Splash Shield Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/50 MAG WEIGHTS (MC200)
- OTC U Joint Remover Tool, Heavy-Duty (7490)
- BEP MARINE DPDT Toggle Switch - ON/OFF/ON (1001905)
- RAIN-X -30 ░F Extreme Temperature Windshield De-Icer 1 gal (113685)
- DORMAN Push-In Nylon Ret., 030-709 (030-709)
- DORMAN 963-041 Panel Trim Retainer- GM (963-041)
- DORMAN Rivet, 700-552 (700-552)
- DORMAN 799-105 Rivet-Push In-Hole Diameter .500 In-Head Diameter 1 In-Length .900 In (799-105)
- DORMAN 702-010 Door Panel Trim Retainer Kit - Chevy (702-010)
- DORMAN Molding Retainer For Chrysler And GM Models Push Rivet 118 Length Black Plastic Pack Of 2 (961-369D)
- DORMAN Body Retainers, 030-722 (030-722)
- Dorman Automotive Body Clips