Shop All Engine Components
Dorman
Spherical Ball Joint, 116-102
Mfr # 116-102
Zoro # G8132818
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.305 in
- Length 1.827 in
- Material Steel
- Thread Length 0.313 in
- System of Meaurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 116-102
- Zoro # G8132818
- UPC # 19495116028
- Country of Origin Unknown
- Category Engine Components
Dimensions
Inside Diameter | 0.305 in |
Length | 1.827 in |
Thread Length | 0.313 in |
Thread Size | 5/16"-24 |
Details
Material | Steel |
System of Meaurement | Inch |
Number of Pieces | 5 |
Fitting Gender | Female |
Item | Spherical Rod End Ball Joints |
Handing | Left/Right |
Description
Spherical Ball Joint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 70-87 Numerous Applications Utility V-Belt, L423 (L423)
- BALDWIN FILTERS Air Filter, 12 x 5-9/16 in. (PA1800)
- TRAMEC SLOAN Heavy Duty Spring, 25 In L (2ZJU3)
- SPEC-D TUNING SEDAN LED TAIL LIGHTS, 2PK (LT-ACD184SZ-SQ2-RS)
- DORMAN Drum Brake Bar, 21135 (21135)
- DORMAN Window Channel, 924-249 (924-249)
- DORMAN Door Lock Cyl. Clips, 75510 (75510)
- DORMAN Steel Cup Expansion Plug 13.70Mm Height, 555-007 (555-007)
- DORMAN Fuel Tank Skid Plate, 917-529 (917-529)
- DORMAN Engine Oil Dipstick, 917-369 (917-369)
- ALLSTAR Timing Cover Seal for Big Block Chevy (ALL87282)
- Dorman Engine Components