Shop All Ignition Components
Dorman
Spark Plug Boot, 49812
Mfr # 49812
Zoro # G5844104
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.094 in
- Length 3-3/4 in
- Material Rubber
- Includes Coil Wire Kit
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 49812
- Zoro # G5844104
- UPC # 37495498128
- Country of Origin China
- Category Ignition Components
Dimensions
Length | 3-3/4 in |
Max. Diameter | 3/8 in |
Min. Diameter | 0.22 in |
Details
Item | Spark Plug Boot |
Thickness | 0.094 in |
Material | Rubber |
Includes | Coil Wire Kit |
Color | Black |
Vehicle Fit | Ford 2018-97, Lincoln 2011-98, Mercury 2011-98 |
Attachment Type | Push On |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFLEX USA Uflex HYCO 1.1 Front Mount OB System up to 175HP - Includes UP20 FM He (HYCO 1.1)
- MIDWEST FASTENER 5/16"-18 Black Phosphate Coarse Thread Extruded Regular U Nuts 1 12PK (69243)
- SEA-DOG Smart Dual Battery Isolator (422790-1)
- GROTE Mirror- 5- Ss- Rnd Clampon Stack&Spot As, 28033 (28033)
- DORMAN Ignition Switch, 924-715 (924-715)
- STANDARD IGNITION Ignition Coil, Uf-93 (UF-93)
- PERFORMANCE TOOL Ignition Point File, W123C (W123C)
- TENNANT Ignition Key Set, 1 1/4 in W, Slvr, PK2 (87866)
- T SERIES Ignition Coil, UC14T (UC14T)
- MSD IGNITION BLASTER COIL HIGH VIBRATION (8222)
- WAI GLOBAL NEW IGNITION COIL, CFD476 (CFD476)
- Dorman Ignition Components