Shop All Spark Plugs
Dorman
Spark Plug, 42002
Mfr # 42002
Zoro # G6224563
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Vehicle Fit Chrysler 1994-87, Chrysler 1976-64, Ford Motor Company 1996-55
- Spark Plug Thread Size 18 mm
- Spark Plug Seat Type Tapered
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42002
- Zoro # G6224563
- UPC # 37495420020
- Country of Origin China
- Category Spark Plugs
Dimensions
Spark Plug Thread Size | 18 mm |
Details
Material | Steel |
Vehicle Fit | Chrysler 1994-87, Chrysler 1976-64, Ford Motor Company 1996-55 |
Item | Spark Plug Non-Fouler |
Spark Plug Seat Type | Tapered |
Color | Silver |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Running Board Mount Kit (27-1905)
- QUICKCABLE S/T Bolt, 3/8", 16 X 13/32", PK10 (6703-010)
- ILC Replacement for Vosla Hb5/9007 Long Lifetime replacement light bulb lamp (HB5/9007 LONG LIFETIME VOSLA)
- PERFORMANCE TOOL Door Upholstery Tool, W80645 (W80645)
- DORMAN Spark Plug Thread Repair Kit, 42025 (42025)
- DORMAN 42004 Spark Plug Non-Foulers - 14mm Gasket Seat Long Reach (42004)
- DORMAN Spark Plug Non-Foulers- 18Mm Gasket Seat (D18-42009)
- NGK IRIDIUM IX SPARK PLUG(PR-EA/BX-4) (2318)
- DENSO DENSO 4701 Spark Plug (4701)
- CTA MANUFACTURING Spark Plug Socket - 5/8" (2380)
- NGK NGK 2668 IX Iridium Plug; 4 Per Box (N12-2668)
- Dorman Spark Plugs