Shop All Automotive Wires, Harnesses & Pigtails
Dorman
Sliding Door Motor Harness - Right, 747-311
Mfr # 747-311
Zoro # G7356813
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Chrysler Town & Country 2007-04, Dodge Caravan 2007-04, Dodge Grand Caravan 2007-04
- Connection Type Plug-In
- Position Right
- Terminal Type Pin
- Jacket Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 747-311
- Zoro # G7356813
- UPC # 19495229346
- Country of Origin Taiwan, Province of China
- Category Automotive Wires, Harnesses & Pigtails
Details
Vehicle Fit | Chrysler Town & Country 2007-04, Dodge Caravan 2007-04, Dodge Grand Caravan 2007-04 |
Connection Type | Plug-In |
Position | Right |
Terminal Type | Pin |
Item | Sliding Door Wire Harness |
Jacket Material | Plastic |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Light Duty Alternator, Replacement For Wai Global 12772N (12772N)
- GREEN LEAF Tee Poly 1/2 Barb X 11/16M Un (NTT 12 P 2PK)
- VELVAC Pushlk M/R Tee 1/4&1/2"Tube, 1/2 Thd (016410)
- FLEXTECH Heavy Duty Radiator Hose, 3-1/2In, Blue (C40-350(36))
- DORMAN HVAC Blower Motor Resistor Connector, 645-528 (645-528)
- DORMAN 18 Gauge 2 Pound Spool Mechanics Wire, 110-200 (110-200)
- DORMAN HVAC Blower Motor Resistor Connector, 645-542 (645-542)
- DORMAN Engine Camshaft Position Sensor Connector, 645-785 (645-785)
- DORMAN 16 Gauge 3 Pound Spool Mechanics Wire (110-325)
- DORMAN 18 Gauge Red Primary Wire Card (D18-85732)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.088" Dia, 60V (16STRTXLKIT10COLOR)
- Dorman Automotive Wires, Harnesses & Pigtails