Shop All Automotive Door & Hatch Parts
Dorman
Sliding Door Motor Harness - Left, 747-310
Mfr # 747-310
Zoro # G9238370
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Chrysler Town & Country 2007-04, Dodge Caravan 2007-04, Dodge Grand Caravan 2007-04
- Positions Left
- Connector Type Plug-In
- Terminal Type Pin
- Jacket Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 747-310
- Zoro # G9238370
- UPC # 19495229339
- Country of Origin Taiwan, Province of China
- Category Automotive Door & Hatch Parts
Details
Vehicle Fit | Chrysler Town & Country 2007-04, Dodge Caravan 2007-04, Dodge Grand Caravan 2007-04 |
Item | Sliding Door Wire Harness |
Positions | Left |
Connector Type | Plug-In |
Terminal Type | Pin |
Jacket Material | Plastic |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Orange, 0.056" Diameter, 60 Volts (16STRORAGXL500)
- J.W. SPEAKER High Beam Heated Headlight, LED Type (8800 Evolution 2)
- GREEN LEAF Coupler Cam Lock 1-1/2 M Adapt (GLP 150 CAP)
- EUCLID Camshaft Hardware, E3234 (E3234)
- DORMAN Door Hinge Pin & Bushing Kit - Front, 38458 (38458)
- DORMAN Outside Door Handle - Rear Left, 80105 (80105)
- DORMAN Door Seal - Front Right, 924-444 (924-444)
- DORMAN Door Hinge Pin & Bushing Kit - Front, 38416 (38416)
- DORMAN Tailgate Handle, 81575 (81575)
- DORMAN 912-184 Hood Release Cable With Handle (912-184)
- DORMAN Hood Release Cable, 912-039 (912-039)
- Dorman Automotive Door & Hatch Parts