Shop All Shocks & Struts
Dorman
Shock Mount - Rear Right Upper, 924-413
Mfr # 924-413
Zoro # G6593210
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hardware Included Yes
- Vehicle Fit Jeep Wrangler 1995-87
- Material Steel
- Color Black
- Position Rear Left Upper; Rear Right Upper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 924-413
- Zoro # G6593210
- UPC # 19495385769
- Country of Origin China
- Category Shocks & Struts
Details
Item | Suspension Shock Mount |
Mounting Hardware Included | Yes |
Vehicle Fit | Jeep Wrangler 1995-87 |
Material | Steel |
Color | Black |
Position | Rear Left Upper; Rear Right Upper |
Description
Dorman Shock Mounts are engineered to last. We use high-grade aluminum or steel and a high-strength, powder-coated finish to prevent rust and corrosion. Plus, this part provides cost-cutting convenience. Save time, money and labor by replacing only the failed original shock mounts-instead of the entire shock assembly.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Buyers Products Universal Heavy-Duty Truck Tool Box And Shelf Liner (1701062)
- BOATLIFE BoatLIFE LifeSeal® Sealant Cartridge - Clear (1169)
- FRANCIS ANTENNAS Hot Rod CB Antenna, 3ft., Orange (300-CB220)
- ILC Replacement for MITSUBISHI 30A68-00801 ALTERNATOR (30A68-00801 ALTERNATOR)
- DORMAN Suspension Strut Mount Bearing - Front Upper, 924-419 (924-419)
- DORMAN Suspension Strut Mount - Rear Upper, 924-411 (924-411)
- DORMAN Shock Mount - Front Right Upper, 924-405 (924-405)
- KYB High Pressure Monotube Gas Strut, Kg9132 (KG9132)
- KYB Strut Plus, Sr4176 (SR4176)
- FCS AUTOMOTIVE Complete Strut Assembly, 1333363L (1333363L)
- MONROE Monroe Gas-Magnum Shock Absorber - Front, 34810 (34810)
- Dorman Shocks & Struts and Components