Shop All Shocks & Struts
Dorman
Shock Mount - Rear Right Upper, 924-412
Mfr # 924-412
Zoro # G6593113
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hardware Included Yes
- Material Aluminum
- Color Natural
- Vehicle Fit Ford 2019-12, Lincoln 2019-15, Mazda 2017-04, Volvo 2013-04
- Position Rear Left Upper; Rear Right Upper; Rear Left; Rear Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 924-412
- Zoro # G6593113
- UPC # 19495272366
- Country of Origin China
- Category Shocks & Struts
Details
Item | Suspension Shock Mount |
Mounting Hardware Included | Yes |
Material | Aluminum |
Color | Natural |
Vehicle Fit | Ford 2019-12, Lincoln 2019-15, Mazda 2017-04, Volvo 2013-04 |
Position | Rear Left Upper; Rear Right Upper; Rear Left; Rear Right |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Wolo Hand Held 1.8 Oz. Gas Horn - (497)
- 3M PERFECT IT EX RUBBING COMPOUND - QT (3M36060)
- LOCTITE Loctite 21351 Rear Window Defogger Tab Adhesive (LOC-21351)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1992)
- DORMAN Suspension Strut Mount - Rear Upper, 924-411 (924-411)
- DORMAN Suspension Strut Mount Cap - Front Left, 924-207 (924-207)
- DORMAN Shock Mount - Front Right Upper, 924-405 (924-405)
- DORMAN Shock Mount - Rear Right Upper, 924-413 (924-413)
- BILSTEIN Porsche 911 77-73/911 89-83 (35-001270)
- KYB Strut Plus, Sr4235 (SR4235)
- TUFF SUPPORT HOOD STRUT (610530)
- Dorman Shocks & Struts and Components