Shop All Chassis
Dorman
Shock Mount Bushing, 523-078
Mfr # 523-078
Zoro # G8258127
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Dodge Dakota 2010-05, Mitsubishi Raider 2009-06, Ram Dakota 2011
- Color Gray; Black
- Material Rubber
- Length 70 mm
- Fit Type Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 70 mm |
Outside Dia. | 50.4 mm |
Inside Dia. | 16.5 mm |
Details
Item | Shock Absorber Mount Bushing |
Application | Dodge Dakota 2010-05, Mitsubishi Raider 2009-06, Ram Dakota 2011 |
Color | Gray; Black |
Material | Rubber |
Fit Type | Specific |
Wall Thickness | 2 mm |
Grade | Regular |
Position | Front Lower |
Description
Shock Mount Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Two-Way Sound Speaker System, PL31BK (PL31BK)
- ASTRO PNEUMATIC BLADE BENT 57MM (AOWINDK-08E)
- DAYCO Fuel Injection Hose, ID 3/8 In, OD 0.62 In (80090)
- WEATHER GUARD BIN DIVIDERS, 10 IN (9820)
- DORMAN Rack and Pinion Seal Kit, 905-515 (905-515)
- DORMAN Toe Compensator Link - Rear Right, 905-807 (905-807)
- DORMAN Shift Park Release Link, 924-712 (924-712)
- DORMAN Suspension Control Arm Bolt, Dorman 14909 (14909)
- DORMAN Watts Link - Rear, 905-206 (905-206)
- CTR Steering Tie Rod End, CR0210 (CR0210)
- MOOG Steering Tie Rod End - Right Outer, ES80644 (ES80644)
- Dorman Chassis