Shop All Chassis
Dorman
Shift Park Release Link, 924-712
Mfr # 924-712
Zoro # G7347591
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Tubes; (2) Pushers; (2) Pins
- Color White
- Vehicle Fit Chevrolet Cobalt 2008-05, Chevrolet HHR 2008-06, Pontiac G5 2008-07
- Length 5.35 in
- Material Steel; Plastic; Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5.35 in |
Details
Includes | (2) Tubes; (2) Pushers; (2) Pins |
Color | White |
Vehicle Fit | Chevrolet Cobalt 2008-05, Chevrolet HHR 2008-06, Pontiac G5 2008-07 |
Item | Shift Linkage Repair Kit |
Material | Steel; Plastic; Zinc |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2-5/16 Inch Black Ball Mount Kit With 2 Inch Shank 2 Inch Drop-Cotter Pin Hitch (1803308)
- X-TRA SEAL Tire Bead Sealer, 32 oz Can, Liquid, Black (14-101)
- WALKER EXHAUST Exhaust Muffler Assembly, 50464 (50464)
- SKF ACM, single lip, Wave oil seal, Bore-Tite (11066)
- DORMAN Watts Link - Rear, 905-206 (905-206)
- DORMAN Rack and Pinion Seal Kit, 905-515 (905-515)
- DORMAN Undercar Shield - Front Center, 924-200 (924-200)
- DORMAN Toe Compensator Link - Rear Right, 905-807 (905-807)
- DORMAN Shock Mount Bushing, 523-078 (523-078)
- TERAFLEX JK HD TIE ROD KIT (1853910)
- MOOG Steering Tie Rod End - Left Outer, ES2110R (ES2110R)
- Dorman Chassis