Shop All Seatbelts
Dorman
Seat Adjustment Handle - Left, 74312
Mfr # 74312
Zoro # G7366080
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic; Aluminum
- Color Tan
- Universal Fit No
- Vehicle Fit Chevrolet 2019-03, GMC 2019-03
- Thickness 0.122 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1.35 in |
Length | 10-1/2 in |
Details
Material | Plastic; Aluminum |
Color | Tan |
Universal Fit | No |
Vehicle Fit | Chevrolet 2019-03, GMC 2019-03 |
Thickness | 0.122 in |
Number of Mounting Holes | 1 |
Bracket Material | Plastic |
Position | Front Left |
Item | Seat Recline Adjustment Handle |
Attachment Type | Bolt On |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 6 Inch Shank (RT25806B)
- GATES Super HC Molded Notch Belts, 5VX1700 (5VX1700)
- CURT Forgd Bll Mnt, 2" Shnk, 17000 lb., 8-1/2" L (45341)
- TRIDENT HOSE Blue Silicone "VHT" Single Hump Hose w/T-Bolt Clamps; 3 1/2" (272V3120SS)
- DORMAN Seat Belt Buckle Button Stop, 74357 (74357)
- DORMAN Seat Adjustment Handle - Left, 74308 (74308)
- DORMAN 90 in. Universal Seat Belt - Black (D18-74352)
- DORMAN Power Seat Track Repair Kit, 924-073 (924-073)
- MOTORCRAFT Motor Asy-Seat Adjuster, Mm1179 (MM1179)
- CIPHER Cipher Auto CPA4005BK Cipher Racing Black 5 Point Quick Release Racing Harness; Black (CPA4005BK)
- MAXSA INNOVATIONS Park Right Parking Mat Yellow (37356)
- Dorman Automotive Interior Accessories