Shop All Rivet Assortments
Dorman
Rivet Assortment, 3/16 in Dia., Steel Body
Mfr # 961-035
Zoro # G2726008
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Body Material Steel
- Rivet Dia. 3/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 961-035
- Zoro # G2726008
- Country of Origin Unknown
- Category Rivet Assortments
Dimensions
Rivet Dia. | 3/16 in |
Details
Item | Rivet Assortment |
Rivet Body Material | Steel |
System of Measurement | Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASF Wood Screw, #9, 2-1/2 in, Flat Head Torx Drive (212GCS25BK)
- J.W. WINCO Eye Bolt M8, 20 mm ID, Steel, Zinc Plated (580-M8-ST)
- MIDWEST FASTENER 3/18"-16 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60147)
- ZORO SELECT Split Lock Washer, For Screw Size 1-5/8 in Steel, Plain Finish, 10 PK (LWLIS162USA-010BX)
- TITAN Rivet Nut Assortment 150Pc (TL45150)
- ARROW FASTENER Rivet Pak Assortment (RK6120)
- AFTERMARKET Rivet Assortment (IMM50-0021)
- ZORO SELECT Weatherstrip Retainer Assortment, 300 Pc (8150)
- DISCO Self Piercing Rivet Assortment, 8214 (8214)
- W & E SALES CO RIVET ASST*AV6841 (WEPD-126)
- DISCO Hex Head License Screw Assort Adj Red Tray W/Clr Lid (8686RCP)
- Dorman Rivet Assortments