Shop All Rivet Assortments
Dorman
Rivet Assortment, 1/8 in Dia., Steel Body
Mfr # 961-020
Zoro # G2724510
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Body Material Steel
- Rivet Dia. 1/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 961-020
- Zoro # G2724510
- Country of Origin Unknown
- Category Rivet Assortments
Dimensions
Rivet Dia. | 1/8 in |
Details
Item | Rivet Assortment |
Rivet Body Material | Steel |
System of Measurement | Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-14, 3 ft, Steel, Plain Finish (TRFI2100X3-003P)
- G.L. HUYETT Clevis Pin 1/4 x 3/4 SS316 PL (CLPS6-0250-0750)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M8-1.25mm, Plain Finish (36465)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07000.019.0062)
- DISCO Metric Hex Flange Bolt Assort 24 Hole Red Tray W/Clr Lid (8629RCP)
- ZORO SELECT Ergo Tuflok Retainer Assortment, 110 Pc (8180)
- ZORO SELECT Push Type Retainer Asst, 82 Pc (8120)
- PROSOURCE Rivet Alum Assortment 500Pc (61400)
- IRWIN Blind Rivet Assortment, Salt Water Marine (BRK300SS)
- DISCO Multi Grip Rivet Assortment (8218)
- MARSON Thread/Sert Kit, Aluminum, Rn-1 (M39313)
- Dorman Rivet Assortments