Shop All Rivet Assortments
Dorman
Rivet Assortment, 1/8 in Dia., Steel Body
Mfr # 961-015
Zoro # G2726294
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Body Material Steel
- Rivet Dia. 1/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 961-015
- Zoro # G2726294
- Country of Origin Unknown
- Category Rivet Assortments
Dimensions
Rivet Dia. | 1/8 in |
Details
Item | Rivet Assortment |
Rivet Body Material | Steel |
System of Measurement | Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A4, 2mm dia., PK10 (M55580.020.0008)
- NEWPORT FASTENERS 5/16 x 5" Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINDOW025050P)
- ZORO SELECT Sheet Metal Screw, #8 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0300)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 200 PK (3140BT)
- ZORO SELECT Flush Type Hole Plug Assortment, 349 Pc (8165)
- IRWIN Blind Rivet Assortment, Salt Water Marine (BRK300SS)
- ZORO SELECT Shield / Push Type Retainer Asst, 192 Pc (8119)
- ZORO SELECT Nissan Retainer Assortment, 123 Pc (8175)
- ZORO SELECT Blind Rivet Assortment, 1450 pcs. (JBDL16BR)
- IRWIN Blind Rivet Maintenance Assortment (BRK400A)
- ZORO SELECT Ergo Tuflok Retainer Assortment, 280 Pc (8637)
- Dorman Rivet Assortments