Shop All Turbocharger & Supercharger Components
Dorman
Return Line, 904-350
Mfr # 904-350
Zoro # G8267455
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes (1) Gasket; (2) Bolts; (2) O-Rings
- Color Silver
- Length 0.83 ft
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 904-350
- Zoro # G8267455
- UPC # 37495340090
- Country of Origin Unknown
- Category Turbocharger & Supercharger Components
Dimensions
Length | 0.83 ft |
Thread Dia. | 0.358 in |
Details
Material | Steel |
Includes | (1) Gasket; (2) Bolts; (2) O-Rings |
Color | Silver |
Universal Fit | No |
Vehicle Fit | Dodge 2013-07, Ram 2018-11 |
Fitting Type | Flanged Bracket x Male Plug |
Configuration | Multi Piece |
Grade | Regular |
Fitting Gender | Male x Female |
Position | Return |
Item | Turbocharger Oil Line |
Description
Return Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Charge Air Cooler Hose, Red, 3 in. (CAC40-300 X 6)
- ECCO LED Flood Worklamp, Square, 6 LED, 12-24V (EW3006-F)
- MILES LUBRICANTS 5 gal Rust and Oxidation Oil Pail 32 ISO Viscosity, 10W SAE, Amber (M0010020103)
- ILC Replacement for YANMAR 119225-77010 STARTER (119225-77010 STARTER)
- DORMAN Turbo Cartridge, 667-001 (667-001)
- DORMAN Feed Line, 904-137 (904-137)
- DORMAN Turbocharger To Exhaust Up-Pipes V-Band Exhaust Clamp, 904-178 (904-178)
- DORMAN Turbocharger Stud Kit, Dorman - Help 03418 (03418)
- GATES Turbocharger Hose Kit, 3 x 3 x 7-21/32" (26261)
- GENUINE GENUINE TURBO TO MANIFOLD STUD (11657605340)
- MAHLE Turbocharger Gasket, Mahle F33386 (F33386)
- Dorman Turbocharger & Supercharger Components