Shop All Turbocharger & Supercharger Components
Dorman
Return Line, 904-346
Mfr # 904-346
Zoro # G8271086
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.56 ft
- Material Steel
- Includes (2) Bolts; (1) Gasket; (1) O-Ring; (1) Silicon Hose; (1) Adapter Tube; (2) Hose Clamps
- Color Silver
- Vehicle Fit Dodge Ram 2500 2004-03, Dodge Ram 3500 2004-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 904-346
- Zoro # G8271086
- UPC # 37495340052
- Country of Origin Unknown
- Category Turbocharger & Supercharger Components
Dimensions
Length | 0.56 ft |
Thread Dia. | 0.4 in |
Details
Material | Steel |
Includes | (2) Bolts; (1) Gasket; (1) O-Ring; (1) Silicon Hose; (1) Adapter Tube; (2) Hose Clamps |
Color | Silver |
Vehicle Fit | Dodge Ram 2500 2004-03, Dodge Ram 3500 2004-03 |
Universal Fit | No |
Grade | Regular |
Configuration | Multi Piece |
Position | Return |
Fitting Type | Flanged Bracket x Male Plug |
Fitting Gender | Male x Female |
Item | Turbocharger Oil Line |
Description
Return Line
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Seal - Front, 19500 (19500)
- WOLO Wolo Hand Held 1.8 Oz. Gas Horn - (497)
- WESTIN Truck Bed Mat (50-6105)
- CARVER BY COVERCRAFT Boat Reinforcement/Repair Kit (61050)
- DORMAN Turbocharger To Exhaust Up-Pipes V-Band Exhaust Clamp, 904-178 (904-178)
- DORMAN Turbocharger Stud Kit, Dorman - Help 03418 (03418)
- DORMAN Feed Line, 904-137 (904-137)
- DORMAN Turbo Cartridge, 667-001 (667-001)
- ROTOMASTER 05-09 Audi A4 2.0L Turbocharger, K1030163N (K1030163N)
- ROTOMASTER 00-03 Audi S4 Twin Right & 99-05 Audi A Turbocharger, K1030157N (K1030157N)
- MAHLE Turbocharger, 015TC21003000 (015TC21003000)
- Dorman Turbocharger & Supercharger Components