Shop All Quick Connect Fittings
Dorman
Removal Tool, 800-450
Mfr # 800-450
Zoro # G7800363
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application GM C/K Series Trucks
- Number of Pieces 1
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-450
- Zoro # G7800363
- UPC # 19495069614
- Country of Origin Unknown
- Category Quick Connect Fittings
Details
Application | GM C/K Series Trucks |
Number of Pieces | 1 |
Material | Plastic |
Item | Heater Hose Connector |
Description
Removal Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 1/2" FNPT Steel Tapered Female Threaded Plug (URP 116203)
- NATIONAL Small Bore Inch Seal, 471868 (471868)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (2MEK1)
- DIXON 4" NPT Steel Combination Nipple Threaded (ST40)
- DORMAN COLD SIDE INTERCOOLER PIPE KIT (667-300)
- DORMAN High Comp Union, 800-202 (800-202)
- DORMAN Fuel Retaining Clip, 800-045 (800-045)
- DORMAN Fuel Retaining Clip, 800-016 (800-016)
- DORMAN Fuel Line 5/16 In., 800-074 (800-074)
- DORMAN Splice For A/C Lines, 800-641 (800-641)
- MILTON HghFlw Plug, V-Style, Prple, 1/4" FNPT, PK20 (761VC-20)
- Dorman Hose Fittings