Shop All ABS Equipment
Dorman
Remanufactured ABS Control Module, 599-710
Mfr # 599-710
Zoro # G7310710
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Remanufactured
- Material Metal; Plastic
- Length 5 in
- Mounting Style Bolted
- Vehicle Fit Chevrolet Blazer 2005-00, Chevrolet S10 2004-00, GMC Jimmy 2001-00, GMC Sonoma 2004-00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 599-710
- Zoro # G7310710
- UPC # 19495422792
- Country of Origin United States
- Category ABS Equipment
Dimensions
Length | 5 in |
Width | 4.2 in |
Height | 1.8 in |
Details
Features | Remanufactured |
Item | ABS Control Module |
Material | Metal; Plastic |
Mounting Style | Bolted |
Vehicle Fit | Chevrolet Blazer 2005-00, Chevrolet S10 2004-00, GMC Jimmy 2001-00, GMC Sonoma 2004-00 |
Terminal Type | Male |
Brake Service Grade | Regular |
Connector Material | Metal; Plastic |
Description
Repair your broken or malfunctioning anti-lock brake system with the our remanufactured ABS control module. All Dorman remanufactured ABS control modules are upgraded with components critical to reliability and longevity of the ABS module and your ABS system. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pontoon Brkt, Narrow Wing (26265G40)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 6703S (6703S)
- RTX Alloy Wheel, Contour 17x7.5 5x114.3 ET40 CB67.1 Matte Black (081524)
- MIDWEST FASTENER 3/8" x 0.8" Black Plastic Hole Flex Retainers 15PK (69172)
- DORMAN Abs Sensor, 695-885 (695-885)
- DORMAN Abs Sensor, 695-492 (695-492)
- DORMAN Abs Sensor, 970-049 (970-049)
- CARLSON BRAKE HARDWARE Infiniti 02-99 Nissan 06-89 Suzuki 10-07 Bk Hardware Kit, 13257Q (13257Q)
- CARLSON BRAKE HARDWARE Chrysler Caliper Service Kit, H5702 (H5702)
- CARLSON BRAKE HARDWARE Volvo 05-85 Cal Boot W/Seal, 15174 (15174)
- CARLSON BRAKE HARDWARE Acura 10-09 Chev 10-03 Ford 10-98 Gmc Tk Pin-Bolt Kit, H5072 (H5072)
- Dorman Automotive Brakes