Shop All Drive Shafts & Axles
Dorman
Rear Driveshaft, 936-947
Mfr # 936-947
Zoro # G7799855
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Greaseable
- Length 62-7/8 in
- Vehicle Fit Subaru Outback 2009-05
- Diameter 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 936-947
- Zoro # G7799855
- UPC # 37495120630
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Length | 62-7/8 in |
Diameter | 2-1/2 in |
Details
Item | Driveshaft |
Material | Steel |
Features | Greaseable |
Vehicle Fit | Subaru Outback 2009-05 |
Wall Thickness | 0.065 in |
Grade | Regular |
Positions | Rear |
Description
Rear Driveshaft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Brute Contractor TopSider Tool Box (80-TBS200-72-BD-BT)
- GATES Auto V-Belt, Industry Number 9620HD (9620HD)
- DONALDSON Air Cleaner, Xrb Cycloflow, B080080 (B080080)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 7-7/32 In (BT8832)
- DORMAN 618-015 Spindle Washer - I.D. 21.5mm O.D. 36.0mm Thickness 3.7mm (618-015)
- DORMAN 594-706 Harmonic Balancer Assembly (594-706)
- DORMAN Drive Shaft Center Support Bearing, 934-102 (934-102)
- DORMAN Drive Shaft Slip Yoke - Rear Driveshaft at Transfer Case, 697-513 (697-513)
- DORMAN Rear Driveshaft, 936-803 (936-803)
- DORMAN Engine Harmonic Balancer Bolt, 917-139 (917-139)
- TIMKEN Transfer Case Output Shaft Bearing, 308L (308L)
- Dorman Drive Shafts & Axles